Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kumin 12" Grab Bar

  • Mfr # 24548-BN

  • Zoro # G901242193


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Height
2-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24548-BN
Zoro #
G901242193
UPC #
885612770264
Country of Origin
Unknown

Dimensions

Width
12 in
Height
2-9/16 in

Details

Color
Vibrant Brushed Nickel
Item
Grab Bar

Description

The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces. This Kumin grab bar offers steady support where you need it in the bathroom.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.