Zoro Homepage

Kumin 24" Towel Bar

  • Mfr # 97882-BL

  • Zoro # G301196003


product price: $116.25
/ea
Free Shipping & Returns

Key Features

Collection
Kumin
Material
Metal
Color
Matte Black
Width
24 in
Height
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97882-BL
Zoro #
G301196003
UPC #
885612770202
Country of Origin
Unknown

Dimensions

Width
24 in
Height
1-13/16 in
Length
3 in

Details

Item
Towel Bar
Collection
Kumin
Material
Metal
Color
Matte Black

Description

The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.