Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kumin Covered double toilet paper holder

  • Mfr # 29224-BL

  • Zoro # G021666176


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Holder Style
Contemporary
Length
4.29 in
Color
Matte Black
Height
2.87 in
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29224-BL
Zoro #
G021666176
UPC #
195711082848
Country of Origin
China

Dimensions

Length
4.29 in
Height
2.87 in
Width
11.81 in

Details

Holder Style
Contemporary
Item
Bathroom Accessories
Color
Matte Black

Description

The Kumin collection brings easy function and modern style to the bathroom with its double toilet paper holder. The tray top provides a convenient surface to set things on, while the open-ended design holds two rolls and makes switching rolls quick and easy. Blended together with spare, clean lines and subtle corners, the Kumin toilet paper holder will make a thoughtful addition to any bathroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.