Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kumin Hotelier

  • Mfr # 24552-BL

  • Zoro # G001196020


product price: $315.71
/ea
Free Shipping & Returns

Key Features

Collection
Kumin
Material
Metal
Color
Matte Black
Width
24 in
Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24552-BL
Zoro #
G001196020
UPC #
885612770189
Country of Origin
Unknown

Dimensions

Width
24 in
Height
7-1/2 in
Length
10-1/2 in

Details

Item
Towel Rack
Collection
Kumin
Material
Metal
Color
Matte Black

Description

The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.