Kumin Touchless single-hole lavatory faucet, DC-powered, less drain, 0.5 gpm, project pack

  • Mfr # P104K36-SBNA-CP

  • Zoro # G115621661


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
1.94 in
Length
6.97 in
Height
4.8 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P104K36-SBNA-CP
Zoro #
G115621661
UPC #
195711061157
Country of Origin
China

Dimensions

Width
1.94 in
Length
6.97 in
Height
4.8 in

Details

Color
Chrome
Finish
Polished Chrome

Description

Defined by contemporary curves, the Kumin lavatory faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic. This project pack contains three faucets in one package to reduce the packing material at the jobsite and in landfills.


  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • AA battery-powered; up to four-year battery life (approx. 105,000-cycles)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-5/16" (135 mm) spout reach
  • Less drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.