Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kumin Towel Ring

  • Mfr # 97898-CP

  • Zoro # G301203442


product price: $56.40
/ea

Key Features

Finish
Polished Chrome
Collection
Kumin
Width
5-13/16 in
Height
6-15/16 in
Length
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97898-CP
Zoro #
G301203442
UPC #
885612770110
Country of Origin
Unknown

Dimensions

Width
5-13/16 in
Height
6-15/16 in
Length
3-5/16 in

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Kumin

Description

The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.