Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Corner Bracket, G2W, 90Deg, 3/8

  • Mfr # 27686-10-BN

  • Zoro # G808769809


product price: $90.48
/ea
Free Shipping & Returns

Key Features

Length
8.07 in
Height
1.57 in
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27686-10-BN
Zoro #
G808769809
UPC #
885612769022
Country of Origin
Unknown

Dimensions

Length
8.07 in
Height
1.57 in
Width
6.1 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.