Zoro Homepage

L Corner Bracket Kit

  • Mfr # 1465440-BL

  • Zoro # G108597669


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.5 in
Height (In.)
1.25 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465440-BL
Zoro #
G108597669
UPC #
885612968968
Country of Origin
Unknown

Dimensions

Width (In.)
6.5 in
Height (In.)
1.25 in
Length
7.5 in

Details

Finish
Matte Black

Description

L Corner Bracket Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.