Zoro Homepage

L Corner Bracket Kit

  • Mfr # 1465440-CP

  • Zoro # G608597671


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.25 in
Length
7.5 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465440-CP
Zoro #
G608597671
UPC #
885612968944
Country of Origin
Unknown

Dimensions

Height (In.)
1.25 in
Length
7.5 in
Width (In.)
6.5 in

Details

Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.