Zoro Homepage

Laboratory Sink, 15" x 10" Bowl, Porcelain

  • Mfr # K-2007-0

  • Zoro # G2147986


product price: $103.53
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
21 1/4 in
Overall Width
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2007-0
Zoro #
G2147986
UPC #
040688049861
Country of Origin
Multiple

Dimensions

Overall Length
21 1/4 in
Overall Width
18 1/8 in
Overall Height
12 1/4 in
Bowl Size
15 in x 10 in
Bowl Depth
3 1/4 in
Faucet Hole Dia.
1 3/8 in
Back Splash Height
5 in
Manufacturers Warranty Length
1 yr
Bowl Length
15 in
Bowl Width
10 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
ADA Compliant
ADA Compliant
Back Splash
No
Drain Opening
1 3/4 in
Bowl Shape
Rectangular
Faucet Mounting Centers
Center Hole Only
Includes
Wall Hanger
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1, CSA B651, OBC
Ligature Resistant
No
Includes Back Splash
Yes
Includes Side Splash
No
Sink Material
Vitreous China
Mounting Location - Faucet
Deck
ADA Compliance
Yes
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Series
Kingston(TM)
Includes Faucet
Faucet Not Included
Number of Faucet Holes
1
Finish
High Gloss
Sink Type
Bathroom
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Material
Porcelain
Includes Hardware
Hardware Included
Number of Faucets
0
Number of Faucet Mounting Holes
1
Number of Bowls
1
Faucet Mounting Location
Deck

Description

Lavatory Sink, Material Porcelain, Mounting Type Wall Hung, Overall Length 21-1/4 In., Overall Width 18-1/8 In., Overall Height 12-1/4 In., Bowl Size 15 In. x 10 In., Bowl Depth 3 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.