Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Sink, 16" x 11" Bowl, Porcelain

  • Mfr # K-2196-1-0

  • Zoro # G2148869


product price: $106.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
20 1/4 in
Overall Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2196-1-0
Zoro #
G2148869
UPC #
040688573861
Country of Origin
Multiple

Dimensions

Overall Length
20 1/4 in
Overall Width
17 1/2 in
Overall Height
8 1/2 in
Bowl Size
16 in x 11 in
Bowl Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
16 in
Bowl Width
11 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Drain Opening
1 3/4 in
Bowl Shape
Oval
Back Splash
No
ADA Compliant
ADA Compliant
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1, OBC
Faucet Mounting Centers
Null
Sink Material
Vitreous China
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Drop-In
Sink Type
Bathroom
Mounting Location - Faucet
Deck
Number of Faucet Holes
1
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Countertop
Series
Pennington(R)
Includes Installation Hardware
No
ADA Compliance
Yes
Finish
Glazed Vitreous
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Hardware
Hardware Not Included
Number of Bowls
1
Number of Faucets
0
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck

Description

Lavatory Sink, Material Porcelain, Mounting Type Counter Top, Overall Length 20-1/4 In., Overall Width 17-1/2 In., Overall Height 8-1/2 In., Bowl Size 16 In. x 11 In., Bowl Depth 4 In., ADA Compliant No, Bowl Shape Oval, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.