Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Sink, 17" x 14" Bowl, Porcelain

  • Mfr # K-2881-0

  • Zoro # G2148914


product price: $161.25
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
19 1/8 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2881-0
Zoro #
G2148914
UPC #
650531858634
Country of Origin
Multiple

Dimensions

Overall Length
19 1/8 in
Overall Width
16 in
Overall Height
6 3/4 in
Bowl Size
17 in x 14 in
Bowl Depth
6 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Bowl Length
17 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Drain Opening
1 3/4 in
Bowl Shape
Oval
Back Splash
No
ADA Compliant
ADA Compliant
Includes
Basin Clamps
Standards
ASME A112.19.2, CSA B45.1, ICC/ANSI A117.1
Faucet Mounting Centers
Null
ADA Compliance
Yes
Series
Verticyl(R)
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Countertop
Includes Installation Hardware
Yes
Counter Mounting Type
Undermount
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Sink Material
Vitreous China
Finish
Glazed Vitreous
Number of Faucet Holes
0
Sink Type
Bathroom
Mounting Location - Faucet
Deck, Wall
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
0
Faucet Mounting Location
Deck, Wall
Number of Bowls
1

Description

Lavatory Sink, Material Porcelain, Mounting Type Under Mount, Overall Length 19-1/8 In., Overall Width 16 In., Overall Height 6-3/4 In., Bowl Size 17 In. x 14 In., Bowl Depth 6-3/4 In., ADA Compliant No, Bowl Shape Oval, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.