Zoro Homepage

Ladena 18X12 Uc Lav, Less Overflow

  • Mfr # 2214-G-96

  • Zoro # G501199842


product price: $453.67
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
Overall Length
20-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214-G-96
Zoro #
G501199842
UPC #
040688856797
Country of Origin
Unknown

Dimensions

Overall Length
20-7/8 in
Overall Width
14-3/8 in
Overall Height
8.13 in
Bowl Size
18-3/8 in x 12 in
Bowl Depth
4.63 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
No. of Bowls
1
Number of Holes
0
Bowl Shape
Rectangular
Collection
Ladena
Faucet Mounting Centers
0 in
ADA Compliant
Yes

Description

Ladena's upswept curves offer generous basin space and a striking contemporary look, particularly when paired with a countertop that exposes the basin's glazed underside.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.