Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladena 20-7/8" X 14-3/8" X 8-1/8" Und

  • Mfr # 2214-7

  • Zoro # G8847585


product price: $392.43
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
20-7/8 in
Overall Width
14-3/8 in
Overall Height
8-1/8 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214-7
Zoro #
G8847585
UPC #
040688057408
Country of Origin
China

Dimensions

Overall Length
20-7/8 in
Overall Width
14-3/8 in
Overall Height
8-1/8 in

Details

Item
Ladena 20-7/8" X 14-3/8" X 8-1/8" Und
Body Material
Vitreous China/Fireclay
Finish
Black

Description

Ladena 20-7/8 In. X 14-3/8 In. X 8-1/8 In. Und

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.