Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminar Outlets, Metal, Chrome

  • Mfr # K-1249047-CP

  • Zoro # G8290450


product price: $10.45
/ea

Key Features

Material
Metal
Finish
Chrome
Material of Construction
Metal
Thread Size Type
Male
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1249047-CP
Zoro #
G8290450
UPC #
885612577030
Country of Origin
China

Dimensions

Thread Size Type
Male

Details

Material
Metal
Finish
Chrome
Material of Construction
Metal
Item
Laminar Outlets
Flow Rate
0.5 gpm
Fits Brand
Kohler(R)
Features
Antimicrobial
Flow Outlet Type
Laminar
Aerator Features
Antimicrobial
Package Quantity3
1
Connection Gender
Male
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Product Type
Outlet

Description

Laminar Outlets, Thread Size Type Male, Flow Rate 0.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Antimicrobial

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.