Landshapes by Daniel Arsham 21-1/2 oval vessel bathroom sink, no overflow

  • Mfr # 32300-0

  • Zoro # G815628960


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
21.75 in
Overall Width
16.1 in
Bowl Depth
7.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32300-0
Zoro #
G815628960
UPC #
195711177100
Country of Origin
United States

Dimensions

Overall Length
21.75 in
Overall Width
16.1 in
Bowl Depth
7.05 in

Details

Item
Bathroom Sinks
Body Material
Vitreous China
Color
White
Standards
ASME Listed
Bowl Shape
Oval
Finish
White

Description

Inspired by the moment at which two water droplets converge, the Landshapes vessel sink offers a sense of wonder as it pushes the limits of form. The soft, voluminous shape features a dynamic motion, reflecting much of the visual language behind Daniel Arshams first KOHLER sink, Rock.01. Smooth to the touch with a distinctive, whimsical design, this vessel sink isn't just beautiful -its durable construction also offers long-lasting function and reliability.


  • Designed in collaboration with Daniel Arsham
  • Asymmetrical oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Color-matched vitreous china drain cover
  • No overflow
  • Coordinates with other products in the Landshapes by Daniel Arsham collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.