Zoro Homepage

Landshapes by Daniel Arsham 31 Dekton vanity top

  • Mfr # 32307-HEL

  • Zoro # G015694734


product price: $825.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
31.14 in
Bowl Depth
0.79 in
Material
Porcelain
Finish
Liquid Shell
Length
22.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32307-HEL
Zoro #
G015694734
UPC #
195711178633
Country of Origin
Spain

Dimensions

Width
31.14 in
Bowl Depth
0.79 in
Length
22.42 in

Details

Material
Porcelain
Finish
Liquid Shell

Description

Harnessing the poetic beauty of unexpected forms and materials, the Landshapes collection brings functional art to the bathroom. This Dekton porcelain vanity top provides exceptional durability and stain resistance, making it easy to clean and maintain. When paired with the Landshapes vessel sink, the combination strikes a deceptively simple but sophisticated silhouette, juxtaposing the minimalism of the vanity's woodwork with unexpected design notes to delight the eye.


  • Designed in collaboration with Daniel Arsham
  • For use with Landshapes by Daniel Arsham 30" (762 mm) bathroom vanity cabinet (sold separately)
  • Sink cutout designed to pair with Landshapes by Daniel Arsham 21-1/2" (545 mm) vessel sink (sink sold separately)
  • Flat, square edges give a crisp, finished look
  • This product is covered under the Silestone 25-Year Limited Warranty
  • Coordinates with other products in the Landshapes by Daniel Arsham collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.