Landshapes by Daniel Arsham Wall-mount bathroom sink faucet handle trim Polished Chrome

  • Mfr # T77981-CLG-CP

  • Zoro # G615675928


product price:  $794.21
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-mount
Overall Length
4 in
Overall Height
3 in
Overall Width
3.25 in
Standards
ASME Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T77981-CLG-CP
Zoro #
G615675928
UPC #
195711182272
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
3 in
Overall Width
3.25 in

Details

Finish
Polished Chrome
Mounting Type
Wall-mount
Standards
ASME Listed
Color
Polished Chrome

Description

The decorative glass Landshapes faucet handle trim brings a jewelry-like touch to the sink space, capturing the quiet beauty of water droplets gathered on a window pane. Delicate and pure, the unique construction is visually striking while providing long-lasting durability. With a fluidity of form that celebrates asymmetrical design, the handles pair effortlessly with Components faucet spouts.


  • Designed in collaboration with Daniel Arsham
  • Two handles allow for both temperature and volume control
  • For use with Components bathroom sink spouts (sold separately)
  • Coordinates with other products in the Landshapes by Daniel Arsham collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.