
Large Shower Basket
Mfr # 1897-AF
Zoro # G8825973
product price: $151.01
/ea
Free Shipping & Returns
Key Features
Collection
Shower Basket
Length (In.)
11-5/8 in
Depth
8.063 in
Height
3 in
Color
Vibrant French Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1897-AF
Zoro #
G8825973
UPC #
650531829153
Country of Origin
China
Dimensions
Length (In.)
11-5/8 in
Depth
8.063 in
Height
3 in
Width (In.)
8-1/16 in
Details
Item
Large Shower Basket
Collection
Shower Basket
Color
Vibrant French Gold
Finish
French Gold
Material
Brass
Description
Large Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.