Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lattice Grate, 36 X 1.25

  • Mfr # 80656-BL

  • Zoro # G107062892


product price: $502.72
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Anodized Aluminum
Color - Drains
Black
Height (In.)
1.19
Finish
Matte Black
Width
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80656-BL
Zoro #
G107062892
UPC #
885612957573
Country of Origin
Unknown

Dimensions

Height (In.)
1.19
Width
1.31

Details

Item
Faucet
Material of Construction - Drains
Anodized Aluminum
Color - Drains
Black
Finish
Matte Black

Description

Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.