Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Drain, #1377123-0

  • Mfr # 1377123-0

  • Zoro # G508455491


product price: $57.75
/ea

Key Features

Length - Drains
9.055 in
Width
0.374 in
Height - Drains
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1377123-0
Zoro #
G508455491
UPC #
195711017772
Country of Origin
Unknown

Dimensions

Length - Drains
9.055 in
Width
0.374 in
Height - Drains
0.374 in

Details

Finish
WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.