
Lav Drain, Non-Remvble Stpr With Ovrflw
Mfr # 7127-A-2MB
Zoro # G701241341
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Brass
Overall Height
8.9375 in
Connection - Drains
1-1/4 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7127-A-2MB
Zoro #
G701241341
UPC #
885612888297
Country of Origin
Unknown
Dimensions
Overall Height
8.9375 in
Details
Material of Construction - Drains
Brass
Connection - Drains
1-1/4 in
Finish
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.