Zoro Homepage

Lav Drain, Non-Remvble Stpr With Ovrflw

  • Mfr # 7127-A-BL

  • Zoro # G408659302


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.125 in
Width
2.125 in
Height - Drains
8.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7127-A-BL
Zoro #
G408659302
UPC #
885612577825
Country of Origin
Unknown

Dimensions

Length - Drains
2.125 in
Width
2.125 in
Height - Drains
8.9375 in

Details

Material of Construction - Drains
Brass
Finish
Matte Black

Description

Sturdy and reliable, this lavatory drain performs in the toughest of commercial settings. The non-removable metal stopper prevents loss or damage, and solid brass construction ensures years of outstanding performance. This model is available in an array of KOHLER finishes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.