
Lav Drain, Non-Remvble Stpr W/O Ovrflw
Mfr # 7127-2MB
Zoro # G901241400
product price: $179.51
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Brass
Color - Drains
Vibrant Brushed Moderne Brass
Connection - Drains
1-1/4"
Length - Drains
9 in.
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7127-2MB
Zoro #
G901241400
UPC #
885612888303
Country of Origin
Unknown
Dimensions
Length - Drains
9 in.
Height (In.)
8.9375 in.
Details
Material of Construction - Drains
Brass
Color - Drains
Vibrant Brushed Moderne Brass
Connection - Drains
1-1/4"
Finish
Vibrant Brushed Moderne Brass
Standards
ASME, CSA
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.