Zoro Homepage

Lav Drain, Non-Remvble Stpr W/O Ovrflw

  • Mfr # 7127-AF

  • Zoro # G108589329


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.125 in
Width
2.125 in
Height - Drains
8.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7127-AF
Zoro #
G108589329
UPC #
650531412492
Country of Origin
Unknown

Dimensions

Length - Drains
2.125 in
Width
2.125 in
Height - Drains
8.9375 in

Details

Material of Construction - Drains
Brass
Finish
Vibrant French Gold

Description

This non-overflow lavatory drain has a non-removable metal stopper. It features solid brass construction for durability. The Lavatory drain is available in a variety of sizes and handle styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.