Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Sply 1/2 Pair W/Stop

  • Mfr # 7606-P-BL

  • Zoro # G508769673


product price: $455.13
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
4.375 in
Height - Drains
12 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606-P-BL
Zoro #
G508769673
UPC #
885612844965
Country of Origin
Unknown

Dimensions

Length - Drains
4.375 in
Height - Drains
12 in

Details

Material of Construction - Drains
Brass
Finish
Matte Black

Description

Insist on KOHLER quality. This pair of 1/2in NPT angle supplies feature an annealed vertical tube and four-arm handle stop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.