
Lav Sply 3/8 Pair/Vert Tube
Mfr # 7605-P-AF
Zoro # G701231465
product price: $396.03
/pr
Free Shipping & Returns
Key Features
Size
3/8"
Material of Construction
Brass
Connection Type
NPT
Finish
French Gold
Color/Finish
Vibrant French Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7605-P-AF
Zoro #
G701231465
UPC #
87206359910
Country of Origin
Unknown
Dimensions
Size
3/8"
Height
12"
Width
0.375"
Details
Material of Construction
Brass
Connection Type
NPT
Finish
French Gold
Color/Finish
Vibrant French Gold
Description
Insist on KOHLER quality. This pair of 3/8" NPT angle supplies feature an annealed vertical tube and four-arm handle stop.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.