Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Sply 3/8 Pair/Vert Tube

  • Mfr # 7605-P-BKB

  • Zoro # G501231474


product price: $356.99
/pr
Free Shipping & Returns

Key Features

Size
3/8"
Material of Construction
Brass
Connection Type
NPT
Finish
Brushed Black
Width
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605-P-BKB
Zoro #
G501231474
UPC #
650531527400
Country of Origin
Unknown

Dimensions

Size
3/8"
Width
0.375"
Height
12"

Details

Material of Construction
Brass
Connection Type
NPT
Finish
Brushed Black
Color/Finish
Brushed Black

Description

Insist on KOHLER quality. This pair of 3/8" NPT angle supplies feature an annealed vertical tube and four-arm handle stop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.