Zoro Homepage

Lav Sply 3/8 Pair/Vert Tube

  • Mfr # 7605-P-TT

  • Zoro # G708464774


product price: $436.98
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vibrant Titanium
Overall Length (In.)
3.4375 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605-P-TT
Zoro #
G708464774
UPC #
195711019202
Country of Origin
Unknown

Dimensions

Overall Length (In.)
3.4375 in
Height
12 in

Details

Material
Brass
Finish
Vibrant Titanium

Description

Insist on KOHLER quality. This pair of 3/8in NPT angle supplies feature an annealed vertical tube and four-arm handle stop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.