
Lavatory Drain With Overflow And Non-Rem
Mfr # 7127-A-BN
Zoro # G7755901
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Color
Vibrant Brushed Nickel
ADA Compliant
No
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7127-A-BN
Zoro #
G7755901
UPC #
650531412416
Country of Origin
China
Details
Item
Lavatory Drain With Overflow And Non-Rem
Body Material
Brass
Color
Vibrant Brushed Nickel
ADA Compliant
No
Finish
Brushed Nickel
Description
Lavatory Drain With Overflow And Non-Rem
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.