
Lavatory Gooseneck Spout With Aerator
Mfr # 13770-CP
Zoro # G7756285
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Overall Width
2 in
Overall Height
12-5/16 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13770-CP
Zoro #
G7756285
UPC #
040688161112
Country of Origin
China
Dimensions
Overall Length
5 in
Overall Width
2 in
Overall Height
12-5/16 in
Details
Item
Lavatory Gooseneck Spout With Aerator
Finish
Polished Chrome
Description
Lavatory Gooseneck Spout With Aerator
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.