Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leap One-piece elongated smart toilet, dual-flush

  • Mfr # 28529-0

  • Zoro # G915629140


product price: $2,564.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Width
14.51 in
Depth
20.03 in
Standards
ADA Compliant;ASME Listed;Calgreen;CEC Compliant;CSA Compliant;OBC Compliant;WaterSense Listed
Tank Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28529-0
Zoro #
G915629140
UPC #
195711189318
Country of Origin
China

Dimensions

Width
14.51 in
Depth
20.03 in
Length (In.)
26.8 in

Details

Color
White
Standards
ADA Compliant;ASME Listed;Calgreen;CEC Compliant;CSA Compliant;OBC Compliant;WaterSense Listed
Item
Toilets
Tank Style
Contemporary
Mounting
Floor-mount
Finish
White

Description

With the Leap smart toilet, you don't have to sacrifice comfort for function. With its sleek one-piece design, water-conserving dual flush, and integrated bidet technology for a cleaner clean, Leap is everything you could ask for. Add to that integrated touchless technology for a hygienic, hands-free flush, Comfort Height seating, and easy installation, and you'll be glad you invested in this modern masterpiece for your bathroom.


  • Slim, contemporary one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual-flush offers a choice of 1.0 or 1.28 gpf (3.4 or 4.8-lpf)
  • Fully skirted trapway simplifies cleaning
  • Easy installation system provides a simple solution for skirted toilets
  • Quiet-Close elongated lid and seat prevents slamming
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light to automatically clean the wand surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.