
Left-Hand Trip Lever
Mfr # 20120-L-BN
Zoro # G4815326
product price: $91.31
/ea
Free Shipping & Returns
Key Features
For Use With
Corbelle toilet
Color
Vibrant Brushed Nickel
Length
3-3/8 in
Width
1-5/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20120-L-BN
Zoro #
G4815326
UPC #
885612626974
Country of Origin
United States
Dimensions
Length
3-3/8 in
Width
1-5/16 in
Details
Item
Toilet Lever
For Use With
Corbelle toilet
Color
Vibrant Brushed Nickel
Material
Zinc
Handle Type
Lever
Description
This left-hand trip lever complements the sleek, transitional design of the K-3814 Corbelle two-piece toilet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.