Zoro Homepage

Left-Hand Trip Lever For Kohler Toile

  • Mfr # 9481-L-BN

  • Zoro # G8673470


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel
Length
3-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9481-L-BN
Zoro #
G8673470
UPC #
650531303844
Country of Origin
China

Dimensions

Length
3-3/16 in

Details

Item
Left-Hand Trip Lever For Kohler Toile
Finish
Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel

Description

Left-Hand Trip Lever For Kohler Toile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.