Zoro Homepage

Lever Handle Base Kit, Polished Chrome

  • Mfr # 1153944

  • Zoro # G1918819


product price: $56.35
/ea

Key Features

Tub and Shower Category
Shower Trim Parts
For Use With
Shower Trims
Finish
Polished Chrome
Size
2 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1153944
Zoro #
G1918819
UPC #
-
Country of Origin
United States

Dimensions

Size
2 in
Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Trim Parts
Item
Lever Handle Base Kit
For Use With
Shower Trims
Finish
Polished Chrome
Number of Holes
0
For Use With Mfr. Model Number
K-TS14422-3-CP, K-TS14422-4-CP, K-TLS14422-4-CP
Material of Construction
Brass
Color
Chrome
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Not Included
Features
Kohler Genuine Part, Made with Premium Materials for Enhanced Durability
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
No
Includes Handle
Handle Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Trim Finish
Polished Chrome
Product Type
Lever Handle Base Kit
Compatible Product Type
Shower Faucet Valves
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Handle Base Kit, Faucet Handle Type Lever, For Use With Shower Faucet Valves, Ligature Resistant No, Number of Handles 1, Kohler, Trim Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.