Zoro Homepage

Lever Handle, Ploshed Chrome

  • Mfr # 1009890-CP

  • Zoro # G910723942


product price: $15.99
/ea

Key Features

Finish
Polished Chrome
Material
Brass
Includes
Mounting Hardware, Plumbing Tape, Tools
Series
None
Connection Size
Screw Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009890-CP
Zoro #
G910723942
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
Screw Mechanism
Overall Width
2 in
Overall Height
8 7/8 cm
Overall Depth
3 1/2 in

Details

Finish
Polished Chrome
Material
Brass
Includes
Mounting Hardware, Plumbing Tape, Tools
Series
None
Handle Type
Lever
Item
Handle
Standards
N
Includes Mixing Valve
Mixing Valve Not Included
Product Type
Handle
Compatible Series
Kohler Revival
Compatible Brand
Kohler
Compatible Manufacturer Part Number
Series Kohler Revival
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant

Description

Handle, Finish Polished Chrome, Overall Width 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.