
Levity 1/4 Bath Door 59-3/4 X55-5/8 Hdl
Mfr # 706002-D3-ABZ
Zoro # G601197434
product price: $889.99
/eaKey Features
Height (In.)
59.3125 in
Width (In.)
59.625 in
Material
Aluminum
Finish
Anodized Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706002-D3-ABZ
Zoro #
G601197434
UPC #
885612613257
Country of Origin
Unknown
Dimensions
Height (In.)
59.3125 in
Width (In.)
59.625 in
Details
Material
Aluminum
Finish
Anodized Dark Bronze
Description
Bringing new technology and sleek style to the contemporary bath, Levity bath doors feature an innovative bypass system and roller design that provide an amazingly smooth, quiet sliding action for a difference you can feel. Levity's unique design, including fully bypassable glass panels, makes installation easier than ever and allows for adjustability while the door is hanging. Vertical blade handles complement Levity's modern minimalist look, creating an open, inviting space for bathing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.