Zoro Homepage

Levity 1/4 Bath Door 62 X 59-5/8 Handle

  • Mfr # 706000-L-2MB

  • Zoro # G708464118


product price: $846.52
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum
Height (In.)
62 in
Length
2.5 in
Width (In.)
59.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706000-L-2MB
Zoro #
G708464118
UPC #
885612969378
Country of Origin
Unknown

Dimensions

Height (In.)
62 in
Length
2.5 in
Width (In.)
59.625 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum

Description

Bringing new technology and sleek style to the contemporary bath, Levity bath doors feature an innovative bypass system and roller design that provide an amazingly smooth, quiet sliding action for a difference you can feel. Levity's unique design, including fully bypassable glass panels, makes installation easier than ever and allows for adjustability while the door is hanging. Vertical blade handles complement Levity's modern minimalist look, creating an open, inviting space for bathing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.