
Levity 1/4 Bath Door 62 X 59-5/8 Tb
Mfr # 706004-D3-BL
Zoro # G101251414
product price: $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height (In.)
62 in
Width (In.)
59.625 in
Material
Aluminum
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706004-D3-BL
Zoro #
G101251414
UPC #
885612883377
Country of Origin
Unknown
Dimensions
Height (In.)
62 in
Width (In.)
59.625 in
Details
Material
Aluminum
Finish
Matte Black
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.