Zoro Homepage

Levity 1/4 Bath Door 62 X 59-5/8 Tb

  • Mfr # 706004-L-2MB

  • Zoro # G508464165


product price: $797.17
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum
Length
2.5 in
Width (In.)
59.625 in
Height (In.)
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706004-L-2MB
Zoro #
G508464165
UPC #
885612969392
Country of Origin
Unknown

Dimensions

Length
2.5 in
Width (In.)
59.625 in
Height (In.)
62 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum

Description

Bringing new technology and sleek style to the contemporary bath, Levity bath doors feature an innovative bypass system and roller design that provide an amazingly smooth, quiet sliding action for a difference you can feel. Levity's unique design, including fully bypassable glass panels, makes installation easier than ever and allows for adjustability while the door is hanging. Gently curved towel bars accentuate the contemporary style of Levity bath doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.