Zoro Homepage

Levity 1/4 Shower Door 74 X 59-5/8 Tb

  • Mfr # 706015-L-BL

  • Zoro # G201246143


product price: $852.93
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
74 in
Finish
Matte Black
Material
Aluminum
Width (In.)
59.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706015-L-BL
Zoro #
G201246143
UPC #
885612883544
Country of Origin
Unknown

Dimensions

Height (In.)
74 in
Width (In.)
59.625 in

Details

Finish
Matte Black
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.