Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levity Plus 3/8 Door 62X59-5/8 Hndl

  • Mfr # 702425-L-2MB

  • Zoro # G008464122


product price: $1,053.63
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Anodized Aluminum
Height (In.)
61.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702425-L-2MB
Zoro #
G008464122
UPC #
885612988928
Country of Origin
Unknown

Dimensions

Height (In.)
61.5 in
Length
3 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum

Description

Bringing new technology and sleek style to the contemporary bathroom, Levity Plus bath doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space. Premium 3/8in-thick Crystal Clear glass offers a luxurious feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.