Zoro Homepage

Levity Plus 3/8 Door 82X 59-5/8 Tb

  • Mfr # 702430-L-SHP

  • Zoro # G208464168


product price: $1,000.42
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Anodized Aluminum
Length
3 in
Height (In.)
81.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702430-L-SHP
Zoro #
G208464168
UPC #
885612989154
Country of Origin
Unknown

Dimensions

Length
3 in
Height (In.)
81.625 in

Details

Finish
Bright Polished Silver
Material
Anodized Aluminum

Description

Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels complement the modern minimalist look and make installation easier than ever by allowing for adjustability while the door is hanging. Interior and exterior towel bars offer practical storage, while premium 3/8in-thick Crystal Clear glass offers a luxurious feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.