Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levity Plus 5/16 Door 62X59-5/8 Hndl

  • Mfr # 702419-L-BNK

  • Zoro # G408464128


product price: $796.42
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
61.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702419-L-BNK
Zoro #
G408464128
UPC #
885612988706
Country of Origin
Unknown

Dimensions

Height (In.)
61.5 in
Length
3 in

Details

Finish
Anodized Brushed Nickel

Description

Bringing new technology and sleek style to the contemporary bathroom, Levity Plus bath doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space for showering. Premium 5/16in thick Crystal Clear glass offers a luxurious feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.