
Shop KOHLER
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Levity(R) Sliding Bath Door, 59-3/4" H X 56-5/8 - 59-5/8" W, With 1/4" Thick Crystal Clear Glass And Towel Bars
Mfr # K-706006-L-MX
Zoro # G2616669
product price:Â $776.99
/eaKey Features
Type
Sliding
Finish
Matte Nickel
Material
Aluminum, Glass
Height (In.)
59-3/4 in
Color
Crystal Clear with Matte Nickel frame
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-706006-L-MX
Zoro #
G2616669
UPC #
885612184788
Country of Origin
China
Dimensions
Height (In.)
59-3/4 in
Width (In.)
59-5/8 in
Details
Item
706006-L-MX
Type
Sliding
Finish
Matte Nickel
Material
Aluminum, Glass
Color
Crystal Clear with Matte Nickel frame
Standards
ANSI
Description
706006-L-MX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.