Levity(R) Sliding Bath Door, 62" H X 56-5/8 - 59-5/8" W, With 1/4" Thick Crystal Clear Glass And Blade Handles

  • Mfr # K-706000-L-ABV

  • Zoro # G2616580


product price:  $891.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Alcove
Type
Bypass
Finish
Brushed Bronze
Material
Aluminum
Width (In.)
59-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-706000-L-ABV
Zoro #
G2616580
UPC #
885612184924
Country of Origin
China

Dimensions

Width (In.)
59-5/8 in
Height (In.)
62 in
Depth (In.)
3.188 in

Details

Item
706000-L-ABV
Mounting Type
Alcove
Type
Bypass
Finish
Brushed Bronze
Material
Aluminum
Color
Crystal Clear glass with Anodized Brushed Bronze frame
Standards
ANSI Z97.1; ANSI

Description

706000-L-ABV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.