Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid Asm, #1484954-0

  • Mfr # 1484954-0

  • Zoro # G508597276


product price: $57.94
/ea

Key Features

Length
22.755 in
Width
18.031 in
Height
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1484954-0
Zoro #
G508597276
UPC #
195711069566
Country of Origin
Unknown

Dimensions

Length
22.755 in
Width
18.031 in
Height
8.07 in

Details

Item
Lid Asm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.