Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid Gear Box Install Asm

  • Mfr # 1416541

  • Zoro # G008769951


product price: $69.35
/ea

Key Features

Height
2.204 in
Width
2.874 in
Length
5.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416541
Zoro #
G008769951
UPC #
195711069634
Country of Origin
Unknown

Dimensions

Height
2.204 in
Width
2.874 in
Length
5.984 in

Description

Lid Gear Box Install Asm
  • •5.984 in. L x 2.874 in. W x 2.204 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.