Lighted Cabinet, 3.88 L, 22.00 W, Dark Anodized Aluminum

  • Mfr # 81148-SLE-DA1

  • Zoro # G307047958


product price:  $694.01
/ea
Free Shipping & Returns

Key Features

Finish
Dark Anodized Aluminum
Color
Silver
Body Material
Anodized Aluminum
Length
3.88
Height (In.)
40.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81148-SLE-DA1
Zoro #
G307047958
UPC #
885612951083
Country of Origin
Unknown

Dimensions

Width
22.00
Length
3.88
Height (In.)
40.00

Details

Finish
Dark Anodized Aluminum
Color
Silver
Body Material
Anodized Aluminum
Item
Lighted Cabinet

Description

Innovate your vanity space and maximize your bathroom style and storage with the Maxstow 22" W x 40" H lighted medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock (sold separately). Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3-1/2"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy right out of the box—simply screw to the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.