Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Battery, D-Size

  • Mfr # 1478253

  • Zoro # G508769611


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
2.008 in
Width
1.437 in
Height
2.579 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1478253
Zoro #
G508769611
UPC #
195711003607
Country of Origin
Unknown

Dimensions

Length
2.008 in
Width
1.437 in
Height
2.579 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.